Skip Content
INLINE DUCT BLOWER ,19 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INLINE DUCT BLOWER ,19 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN10C393
  • Mfr. Model # 10C393
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 223.0 lbs

Technical Specs

  • Dimension B (In.) 28
  • Bearing Type Regreasable Pillow Block
  • Dimension A (In.) 28
  • Dimension C (In.) 23-7/8
  • Dimension D (In.) 1-1/2
  • Dimension E (In.) 21
  • Dimension G (In.) 13-3/8
  • Dimension F (In.) 17
  • Inlet Dia. (In.) 13-1/4
  • Height (In.) 28
  • Item Duct Blower
  • Max. Motor Height (In.) 13-3/8
  • Includes Access Panel
  • Outlet Dia. (In.) 13-1/4
  • Outlet Height (In.) 23-7/8
  • Outlet Width (In.) 23-7/8
  • Wheel Dia. (In.) 18
  • Shaft Dia. (In.) 1
  • Type Centrifugal, Less Drive Package
  • Width (In.) 28
  • Drive Type Belt
  • Housing Material Galvanized Steel
  • Mounting Position Vertical/Horizontal
  • Stock No. 10C393
  • Wheel Type Centrifugal Backward Inclined
  • Max. Inlet Temp. (Deg. F) 160
  • Agency Compliance UL/cUL 705, AMCA
  • Wheel Material Aluminum
  • Inlet Width (In.) 23-7/8
  • Max. Depth (In.) 28
  • Inlet Height (In.) 23-7/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list