Skip Content
INLINE DUCT BLOWER ,13-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INLINE DUCT BLOWER ,13-1/2 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN10C389
  • Mfr. Model # 10C389
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 79.0 lbs

Technical Specs

  • Dimension A (In.) 21
  • Dimension B (In.) 21
  • Dimension C (In.) 17-7/8
  • Dimension D (In.) 1
  • Bearing Type Sealed Pillow Block
  • Dimension E (In.) 18-3/5
  • Height (In.) 21
  • Dimension G (In.) 12-1/2
  • Includes Access Panel
  • Inlet Dia. (In.) 9-1/8
  • Item Duct Blower
  • Dimension F (In.) 16
  • Max. Motor Height (In.) 12-1/2
  • Outlet Dia. (In.) 9-3/8
  • Outlet Width (In.) 17-7/8
  • Shaft Dia. (In.) 3/4
  • Wheel Dia. (In.) 13-1/2
  • Outlet Height (In.) 17-7/8
  • Type Centrifugal, Less Drive Package
  • Width (In.) 21
  • Drive Type Belt
  • Housing Material Galvanized Steel
  • Mounting Position Vertical/Horizontal
  • Stock No. 10C389
  • Wheel Type Centrifugal Backward Inclined
  • Agency Compliance UL/cUL 705, AMCA
  • Max. Inlet Temp. (Deg. F) 160
  • Wheel Material Aluminum
  • Max. Depth (In.) 21
  • Inlet Width (In.) 17-7/8
  • Inlet Height (In.) 17-7/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list