Skip Content
INLINE DUCT BLOWER,11 IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INLINE DUCT BLOWER,11 IN,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5TCL4
  • Mfr. Model # 5TCL4
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • Dimension A (In.) 15
  • Dimension B (In.) 21
  • Bearing Type Sealed Pillow Block
  • Dimension D (In.) 1
  • Dimension C (In.) 11-7/8
  • Dimension E (In.) 17-3/8
  • Dimension G (In.) 12-1/2
  • Dimension F (In.) 16
  • Height (In.) 15
  • Includes Access Panel
  • Inlet Dia. (In.) 7-3/4
  • Item Duct Blower
  • Outlet Dia. (In.) 7-3/4
  • Max. Motor Height (In.) 12-1/2
  • Outlet Height (In.) 11-7/8
  • Shaft Dia. (In.) 3/4
  • Outlet Width (In.) 11-7/8
  • Type Belt Drive Centrifugal, Less Drive Package
  • Wheel Dia. (In.) 11
  • Width (In.) 15
  • Drive Type Belt
  • Housing Material Galvanized Steel
  • Mounting Position Multi-Position
  • Wheel Type Centrifugal Backward Inclined
  • Max. Inlet Temp. (Deg. F) 160
  • Agency Compliance UL/cUL 705, AMCA
  • Wheel Material Aluminum
  • Inlet Width (In.) 11-7/8
  • Max. Depth (In.) 21
  • Inlet Height (In.) 11-7/8
  • Speed Control NO

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list