Skip Content
INLINE CENTRIFUGAL DUCT FAN,12-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INLINE CENTRIFUGAL DUCT FAN,12-1/2

FANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KVY6
  • Mfr. Model # 6KVY6
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.2 lbs

Technical Specs

  • Bearing Type Sealed Ball
  • CFM @ 0.125-In. SP 873
  • CFM @ 0.000-In. SP 910
  • CFM @ 0.250-In. SP 836
  • CFM @ 0.500-In. SP 752
  • CFM @ 0.375-In. SP 795
  • CFM @ 1.500-In. SP 342
  • CFM @ 0.750-In. SP 653
  • CFM @ Duct 910
  • CFM @ 1.000-In. SP 547
  • Includes Mounting Brackets
  • Item Inline Centrifugal Duct Fan
  • Length 12-1/2"
  • Phase 1
  • Number of Speeds 1
  • Motor RPM 2700
  • Max. Amps 3.01
  • Housing Finish Galvanized
  • Hz 60
  • Max. Wattage 329
  • Housing Material Steel
  • Mounting Position Horizontal or Vertical
  • Motor Enclosure Totally Enclosed
  • Speed Control Mfr. No. 1DGV2
  • Voltage 115
  • Housing Dia. 12-1/2"
  • Fits Duct Dia. 10"
  • Standards C-UL-US, AMCA
  • Flange Width 3/4"
  • Inlet and Outlet Dia. 10"
  • Max. Inlet Temp. 140 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list