INLINE CENTRIFUGAL DUCT FAN,10-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INLINE CENTRIFUGAL DUCT FAN,10-1/2

FANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XZ77
  • Mfr. Model # 6XZ77
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • CFM @ 0.250-In. SP 1228
  • CFM @ 0.375-In. SP 1189
  • CFM @ 0.000-In. SP 1305
  • CFM @ 0.125-In. SP 1266
  • Bearing Type Ball
  • CFM @ 0.750-In. SP 1054
  • CFM @ 0.500-In. SP 1145
  • CFM @ 1.000-In. SP 948
  • Item Inline Centrifugal Duct Fan
  • Length 10-1/2"
  • Includes Mounting Plate, Vent Riser
  • CFM @ 1.500-In. SP 712
  • Max. Amps 4.86
  • CFM @ Duct 1305
  • Motor HP 5/8
  • Phase 1
  • Housing Material Galvanized Steel
  • Number of Speeds 1
  • Hz 60
  • Housing Finish Galvanized
  • Motor RPM 2900
  • Max. Wattage 531
  • Motor Enclosure Totally Enclosed
  • Mounting Position Horizontal or Vertical
  • Speed Control Mfr. No. 1DGV2
  • Voltage 115
  • Standards UL Listed, AMCA Certified
  • Fits Duct Dia. 12"
  • Inlet and Outlet Dia. 11-7/8"
  • Housing Dia. 14"
  • Max. Inlet Temp. 140 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list