Skip Content
INLINE BRACKET,FOR STEEL PARTITION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INLINE BRACKET,FOR STEEL PARTITION

GLOBAL STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1FBX4
  • Mfr. Model # 1FBX4
  • UNSPSC # 30181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • For Use On Steel Partition
  • For Use With Steel Partition
  • Height 2"
  • Includes Mounting Hardware
  • Item Bracket
  • Width 2"
  • Material of Construction Zamac
  • Type Inline
  • Thickness 1-1/2"
  • Color/Finish Zamac/Bright
  • Used For Attachment Of Panel Edge To Pilaster Edge In Straight Line Configuration
  • Fastener Type Theft Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list