Skip Content
INLINE BRACKET,FOR POLYMER PARTITIO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INLINE BRACKET,FOR POLYMER PARTITIO

GLOBAL STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1FBY1
  • Mfr. Model # 1FBY1
  • UNSPSC # 30181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.79 lbs

Technical Specs

  • For Use On Polymer Partition
  • For Use With Polymer Partition
  • Height 3"
  • Includes Mounting Hardware
  • Material of Construction Stainless Steel
  • Item Bracket
  • Type Inline
  • Width 1-1/2"
  • Fastener Type Theft Resistant
  • Used For Attachment Of Panel Edge To Pilaster Edge In Straight Line Configuration
  • Color/Finish Stainless Steel
  • Thickness 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list