Skip Content
INLINE BLOWER,DD,11 IN,3 SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INLINE BLOWER,DD,11 IN,3 SPEED

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN10C388
  • Mfr. Model # 10C388
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • CFM @ 0.000-In. SP 500/619/738
  • CFM @ 0.125-In. SP 369/519/654
  • CFM @ 0.250-In. SP 188/397/564
  • CFM @ 0.375-In. SP -/245/457
  • CFM @ 0.500-In. SP -/-/334
  • Dimension A (In.) 15
  • Dimension B (In.) 16
  • Dimension C (In.) 11-7/8
  • Dimension D (In.) 1
  • Full Load Amps 0.8/0.7/0.6
  • Includes Access Panel
  • Height (In.) 15
  • Inlet Dia. (In.) 8-3/8
  • Item Duct Blower
  • Max. BHP 0.02/0.04/0.07
  • Motor HP 1/12
  • Motor RPM 1,550/1,300/1,050
  • Outlet Dia. (In.) 8-3/8
  • Outlet Height (In.) 11-7/8
  • Outlet Width (In.) 11-7/8
  • Phase 1
  • Shaft Dia. (In.) 1/2
  • Sones @ 0.000-In. SP @ 5 Ft. 4.0/5.4/7.6
  • Sones @ 0.125-In. SP @ 5 Ft. 3.9/5.4/7.5
  • Sones @ 0.250-In. SP @ 5 Ft. 4.1/5.5/7.4
  • Type Direct Drive Centrifugal, 3 Speed
  • Wheel Dia. (In.) 11
  • Width (In.) 15
  • Blower RPM 1,050/1,300/1,550
  • Drive Type Direct
  • Hz 60
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Type Permanent Split Capacitor
  • Housing Material Galvanized Steel
  • Speed Control 48C172
  • Mounting Position Vertical/Horizontal
  • Stock No. 10C388
  • Voltage 115
  • Wheel Type Centrifugal Backward Inclined
  • Max. Inlet Temp. (Deg. F) 104
  • Agency Compliance UL/cUL 705, AMCA
  • Wheel Material Aluminum
  • Max. Depth (In.) 16
  • Inlet Width (In.) 11-7/8
  • Inlet Height (In.) 11-7/8
  • CFM @ 1.000-In. SP - - -
  • CFM @ 0.625-In. SP - - -
  • CFM @ 1.500-In. SP - - -
  • CFM @ 0.750-In. SP - - -
  • CFM @ 1.75-In. SP - - -
  • CFM @ 1.250-In. SP - - -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list