Skip Content
INLINE BLOWER,DD,11 IN,3 SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

INLINE BLOWER,DD,11 IN,3 SPEED

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN10C387
  • Mfr. Model # 10C387
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.35 lbs

Technical Specs

  • CFM @ 0.000-In. SP 306/378/451
  • CFM @ 0.125-In. SP 225/312/394
  • CFM @ 0.250-In. SP 104/244/342
  • CFM @ 0.375-In. SP -/140/280
  • CFM @ 0.500-In. SP -/-/201
  • Dimension A (In.) 15
  • Dimension C (In.) 11-7/8
  • Dimension D (In.) 1
  • Dimension B (In.) 16
  • Height (In.) 15
  • Full Load Amps 0.8/0.7/0.6
  • Includes Access Panel
  • Inlet Dia. (In.) 8-3/8
  • Item Duct Blower
  • Max. BHP 0.02/0.03/0.06
  • Motor HP 1/12
  • Motor RPM 1,550/1,300/1,050
  • Outlet Dia. (In.) 8-3/8
  • Outlet Width (In.) 11-7/8
  • Shaft Dia. (In.) 1/2
  • Phase 1
  • Outlet Height (In.) 11-7/8
  • Sones @ 0.000-In. SP @ 5 Ft. 3.8/5.4/7.3
  • Sones @ 0.125-In. SP @ 5 Ft. 3.6/5.4/7.3
  • Sones @ 0.250-In. SP @ 5 Ft. 4.1/5.4/7.2
  • Type Direct Drive Centrifugal, 3 Speed
  • Wheel Dia. (In.) 11
  • Drive Type Direct
  • Width (In.) 15
  • Blower RPM 1,050/1,300/1,550
  • Housing Material Galvanized Steel
  • Hz 60
  • Motor Enclosure Totally Enclosed Air Over
  • Mounting Position Vertical/Horizontal
  • Motor Type Permanent Split Capacitor
  • Voltage 115
  • Stock No. 10C387
  • Speed Control 48C172
  • Wheel Type Centrifugal Backward Inclined
  • Agency Compliance UL/cUL 705, AMCA
  • Max. Inlet Temp. (Deg. F) 104
  • Max. Depth (In.) 16
  • Wheel Material Aluminum
  • Inlet Width (In.) 11-7/8
  • Inlet Height (In.) 11-7/8
  • CFM @ 0.625-In. SP - - -
  • CFM @ 0.750-In. SP - - -
  • CFM @ 1.000-In. SP - - -
  • CFM @ 1.500-In. SP - - -
  • CFM @ 1.75-In. SP - - -
  • CFM @ 1.250-In. SP - - -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list