Skip Content
INLINE BLOWER,14 1/2 IN,D/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INLINE BLOWER,14 1/2 IN,D/D

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5TCL1
  • Mfr. Model # 5TCL1
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Technical Specs

  • CFM @ 0.000-In. SP 2,170
  • CFM @ 0.125-In. SP 2,061
  • CFM @ 0.250-In. SP 1,942
  • CFM @ 0.375-In. SP 1,818
  • CFM @ 0.500-In. SP 1,666
  • CFM @ 0.625-In. SP 1,446
  • Dimension C (In.) 19-7/8
  • CFM @ 0.750-In. SP 1,121
  • Dimension A (In.) 23
  • Dimension D (In.) 1
  • Dimension B (In.) 22
  • Height (In.) 23
  • Full Load Amps 4.7
  • Max. BHP 0.30
  • Inlet Dia. (In.) 10-1/2
  • Includes Access Panel
  • Item Duct Blower
  • Motor HP 1/3
  • Motor RPM 1,140
  • Outlet Dia. (In.) 10-1/2
  • Outlet Height (In.) 19-7/8
  • Phase 1
  • Sones @ 0.000-In. SP @ 5 Ft. 10.8
  • Sones @ 0.125-In. SP @ 5 Ft. 10.5
  • Outlet Width (In.) 19-7/8
  • Sones @ 0.250-In. SP @ 5 Ft. 10.1
  • Wheel Dia. (In.) 14-1/2
  • Type Direct Drive Centrifugal
  • Width (In.) 23
  • Drive Type Direct
  • Blower RPM 1,140
  • Housing Material Galvanized Steel
  • Hz 60
  • Motor Enclosure Open Dripproof
  • Motor Type Permanent Split Capacitor
  • Speed Control 48C172
  • Mounting Position Multi-Position
  • Wheel Type Centrifugal Backward Inclined
  • Voltage 115
  • Agency Compliance UL/cUL 705, AMCA
  • Max. Inlet Temp. (Deg. F) 104
  • Wheel Material Aluminum
  • Max. Depth (In.) 22
  • Inlet Width (In.) 19-7/8
  • Inlet Height (In.) 19-7/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list