Skip Content
INLINE BLOWER,13 1/8 IN,D/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INLINE BLOWER,13 1/8 IN,D/D

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5TCL0
  • Mfr. Model # 5TCL0
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.0 lbs

Technical Specs

  • CFM @ 0.000-In. SP 1,287
  • CFM @ 0.125-In. SP 1,189
  • CFM @ 0.375-In. SP 992
  • CFM @ 0.250-In. SP 1,094
  • CFM @ 0.500-In. SP 873
  • CFM @ 0.625-In. SP 692
  • Dimension A (In.) 19
  • Dimension B (In.) 21
  • Dimension C (In.) 15-7/8
  • Height (In.) 19
  • Full Load Amps 2.2
  • Dimension D (In.) 1
  • Inlet Dia. (In.) 9-1/8
  • Includes Access Panel
  • Max. BHP 0.14
  • Item Duct Blower
  • Motor RPM 1,140
  • Outlet Height (In.) 15-7/8
  • Outlet Dia. (In.) 9-1/8
  • Motor HP 1/6
  • Outlet Width (In.) 15-7/8
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 7.2
  • Sones @ 0.000-In. SP @ 5 Ft. 7.4
  • Type Direct Drive Centrifugal
  • Sones @ 0.250-In. SP @ 5 Ft. 7.0
  • Width (In.) 19
  • Wheel Dia. (In.) 13-1/8
  • Housing Material Galvanized Steel
  • Blower RPM 1,140
  • Hz 60
  • Drive Type Direct
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Open Dripproof
  • Mounting Position Multi-Position
  • Speed Control 48C172
  • Voltage 115
  • Wheel Type Centrifugal Backward Inclined
  • Agency Compliance UL/cUL 705, AMCA
  • Max. Inlet Temp. (Deg. F) 104
  • Wheel Material Aluminum
  • Max. Depth (In.) 21
  • Inlet Height (In.) 15-7/8
  • Inlet Width (In.) 15-7/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list