INLINE BLOWER,11 IN,DD,3 SPD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

INLINE BLOWER,11 IN,DD,3 SPD

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2RB86
  • Mfr. Model # 2RB86
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.65 lbs

Technical Specs

  • CFM @ 0.000-In. SP 62/377/920
  • CFM @ 0.125-In. SP 475/660/830
  • CFM @ 0.250-In. SP 275/523/720
  • CFM @ 0.375-In. SP -/352/604
  • CFM @ 0.500-In. SP -/-/462
  • Dimension C (In.) 11-7/8
  • Dimension D (In.) 1
  • CFM @ 0.625-In. SP -/-/276
  • Dimension A (In.) 15
  • Dimension B (In.) 16
  • Height (In.) 15
  • Full Load Amps 1.7/1.3/1.0
  • Includes Access Panels
  • Inlet Dia. (In.) 8-3/8
  • Item Duct Blower
  • Max. BHP 0.03/0.06/0.10
  • Motor RPM 1,550/1,300/1,050
  • Motor HP 1/8
  • Outlet Width (In.) 11-7/8
  • Outlet Dia. (In.) 7-3/4
  • Phase 1
  • Outlet Height (In.) 11-7/8
  • Sones @ 0.250-In. SP @ 5 Ft. 4.5/6.4/8.7
  • Sones @ 0.125-In. SP @ 5 Ft. 4.5/6.7/9.3
  • Sones @ 0.000-In. SP @ 5 Ft. 4.9/7.6/9.6
  • Type Direct Drive Centrifugal, 3 Speed
  • Wheel Dia. (In.) 11
  • Width (In.) 15
  • Blower RPM 1,050/1,300/1,550
  • Drive Type Direct
  • Housing Material Galvanized Steel
  • Hz 60
  • Motor Enclosure Totally Enclosed Non Ventilated
  • Motor Type Permanent Split Capacitor
  • Speed Control 48C172
  • Mounting Position Vertical/Horizontal
  • Stock No. 2RB86
  • Wheel Type Backward Incline
  • Max. Inlet Temp. (Deg. F) 120
  • Agency Compliance UL 705, AMCA
  • Voltage 115
  • Max. Depth (In.) 16
  • Wheel Material Aluminum
  • Inlet Width (In.) 11-7/8
  • Inlet Height (In.) 11-7/8
  • CFM @ 1.000-In. SP -/-/-
  • CFM @ 0.750-In. SP -/-/-
  • CFM @ 1.500-In. SP -/-/-
  • CFM @ 1.250-In. SP -/-/-
  • CFM @ 1.75-In. SP -/-/-

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list