Skip Content
INLINE BLOWER,11 1/2 IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INLINE BLOWER,11 1/2 IN,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2RB89
  • Mfr. Model # 2RB89
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.0 lbs

Technical Specs

  • Bearing Type Sealed Pillow Block
  • Dimension B (In.) 21
  • Dimension A (In.) 17
  • Dimension C (In.) 13-7/8
  • Dimension D (In.) 1
  • Dimension F (In.) 16
  • Dimension E (In.) 17-3/8
  • Includes Access Panels
  • Dimension G (In.) 12-1/2
  • Item Duct Blower
  • Height (In.) 17
  • Max. Motor Height (In.) 12-1/2
  • Outlet Dia. (In.) 7-3/4
  • Inlet Dia. (In.) 7-3/4
  • Outlet Height (In.) 13-7/8
  • Outlet Width (In.) 13-7/8
  • Shaft Dia. (In.) 3/4
  • Type Belt Drive Centrifugal, Less Drive Package
  • Width (In.) 17
  • Stock No. 2RB89
  • Drive Type Direct
  • Housing Material Galvanized Steel
  • Wheel Dia. (In.) 11-1/2
  • Mounting Position Vertical/Horizontal
  • Wheel Type Backward Incline
  • Agency Compliance UL 705, AMCA
  • Wheel Material Aluminum
  • Max. Inlet Temp. (Deg. F) 160
  • Max. Depth (In.) 21
  • Inlet Height (In.) 13-7/8
  • Inlet Width (In.) 13-7/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list