INLINE BLOWER,11 1/2 IN,DD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INLINE BLOWER,11 1/2 IN,DD

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2RB87
  • Mfr. Model # 2RB87
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.45 lbs

Technical Specs

  • CFM @ 0.000-In. SP 1,455
  • CFM @ 0.250-In. SP 1,350
  • CFM @ 0.375-In. SP 1,292
  • CFM @ 0.500-In. SP 1,227
  • CFM @ 0.750-In. SP 1,078
  • CFM @ 0.125-In. SP 1,403
  • CFM @ 0.625-In. SP 1,156
  • Dimension A (In.) 17
  • CFM @ 1.000-In. SP 831
  • Dimension B (In.) 21
  • Dimension D (In.) 1
  • Full Load Amps 3.1
  • Dimension C (In.) 13-7/8
  • Height (In.) 17
  • Includes Access Panels
  • Max. BHP 0.25
  • Item Duct Blower
  • Inlet Dia. (In.) 8-1/4
  • Motor RPM 1,725
  • Motor HP 1/4
  • Outlet Dia. (In.) 8-1/4
  • Outlet Height (In.) 13-7/8
  • Sones @ 0.125-In. SP @ 5 Ft. 12.4
  • Phase 1
  • Outlet Width (In.) 13-7/8
  • Sones @ 0.000-In. SP @ 5 Ft. 13.1
  • Sones @ 0.250-In. SP @ 5 Ft. 11.9
  • Type Direct Drive Centrifugal
  • Wheel Dia. (In.) 11
  • Width (In.) 17
  • Drive Type Direct
  • Hz 60
  • Blower RPM 1,725
  • Housing Material Galvanized Steel
  • Motor Enclosure Open Air-Over
  • Motor Type Permanent Split Capacitor
  • Mounting Position Vertical/Horizontal
  • Speed Control 48C172
  • Wheel Type Backward Incline
  • Voltage 115
  • Stock No. 2RB87
  • Agency Compliance UL 705, AMCA
  • Max. Inlet Temp. (Deg. F) 120
  • Wheel Material Aluminum
  • Max. Depth (In.) 21
  • Inlet Width (In.) 13-7/8
  • Inlet Height (In.) 13-7/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list