Skip Content
INLETPIN AND SLEEVE63A240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INLETPIN AND SLEEVE63A240V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL463B6W
  • Mfr. Model # HBL463B6W
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Colour Red
  • Features Abuse Resistant, Watertight
  • Number of Poles 3
  • Number of Wires 4
  • Item Pin and Sleeve Inlet
  • Phase 3
  • Body Material Zytel(R) 101 Nylon
  • Standards UL Listed, UL 498, CSA Certified to CSA Spec. C22.2 No. 182.2, UL Classified to IEC 309-1 and IEC 309-2
  • Amps 63
  • Voltage 380/415 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list