INLETPIN AND SLEEVE32A250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

INLETPIN AND SLEEVE32A250V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL332B6W
  • Mfr. Model # HBL332B6W
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Features Abuse Resistant, Watertight
  • Number of Poles 2
  • Item Pin and Sleeve Inlet
  • Number of Wires 3
  • Standards UL Listed, UL 498, CSA Certified to CSA Spec. C22.2 No. 182.2, UL Classified to IEC 309-1 and IEC 309-2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list