Skip Content
INLETPIN AND SLEEVE32A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INLETPIN AND SLEEVE32A

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL532B6W
  • Mfr. Model # HBL532B6W
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Number of Poles 4
  • Features Abuse Resistant, Watertight
  • Colour Red
  • Item Pin and Sleeve Inlet
  • Phase 3
  • Number of Wires 5
  • Body Material Zytel(R) 101 Nylon
  • Voltage 240 VAC
  • Amps 32
  • Standards UL Listed, CSA Certified, IEC 60309-1, IEC 60309-2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list