Skip Content
INLETPIN AND SLEEVE20A3-250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INLETPIN AND SLEEVE20A3-250V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL420B9W
  • Mfr. Model # HBL420B9W
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour Blue
  • Features Abuse Resistant, Watertight
  • HP 2
  • Item Pin and Sleeve Inlet
  • Number of Wires 4
  • Number of Poles 3
  • Voltage 240 VAC
  • Phase 3
  • Body Material Zytel(R) 101 Nylon
  • Standards IEC 309-1, IEC 309-2
  • Amps 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list