Skip Content
INLETPIN AND SLEEVE100A3-600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INLETPIN AND SLEEVE100A3-600V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL5100B5W
  • Mfr. Model # HBL5100B5W
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Black
  • Features Abuse Resistant, Watertight
  • HP 30
  • Item Pin and Sleeve Inlet
  • Number of Poles 4
  • Number of Wires 5
  • Body Material Zytel(R) 101 Nylon
  • Phase 3Y
  • Voltage 347/600 VAC
  • Standards UL Listed, UL 498, CSA Certified to CSA Spec. C22.2 No. 182.2, UL Classified to IEC 309-1 and IEC 309-2
  • Amps 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list