INLETMARINESTRBLADE15A125V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INLETMARINESTRBLADE15A125V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL61CM64
  • Mfr. Model # HBL61CM64
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Accessory Group -
  • Colour Gray
  • HP 0.5
  • Item Flanged Inlet
  • Number of Poles 2
  • Number of Wires 3
  • Application Environment Industrial Environments
  • Sub-Category Inlets
  • Number of Gangs 1
  • Material Nylon
  • Standards UL Listed, CSA Certified
  • Phase 1
  • Power Indicator No
  • IP Rating 20
  • Tamper Resistant No
  • Surge Suppression No
  • Voltage - Plugs and Receptacles 125 VAC
  • Amps - Plugs and Receptacles 15
  • Type - Plugs and Receptacles Straight Blade
  • Mounting Type - Plugs and Receptacles Panel
  • Weather Resistant - Plugs and Receptacles Yes
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Wiring Method - Plugs and Receptacles Side
  • Color - Plugs and Receptacles Gray
  • Outlet Type - Plugs and Receptacles Inlet
  • Item - Plugs and Receptacles Flanged Inlet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list