Skip Content
INLET SPUD,URINAL,1-1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INLET SPUD,URINAL,1-1/4 IN

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4THJ6
  • Mfr. Model # 4THJ6
  • UNSPSC # 47131705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • Includes Spud, Brass Washer, Rubber Gasket And Brass Nut
  • Item Inlet Spud
  • Colour/Finish Brass
  • Standards IAPMO, ASSE, And CSA
  • For Use With Urinals with 1-1/4" Inlets
  • Material Brass and Rubber
  • Size 1-1/4"
  • Sub-Category Spuds
  • Fits Brand American Standard
  • For Use With Mfr. Model Number 6541132.020, 6581015.020, 6571014.020, 6601012.020, 6561017.020, 6501010.020, 6506001.020
  • For Use With Grainger Item Number 5NTV8, 32V885, 5NTV9, 1ZKZ1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list