Skip Content
INLET PIN AND SLEEVE 60A 3-480V 460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INLET PIN AND SLEEVE 60A 3-480V 460

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL460B7W
  • Mfr. Model # HBL460B7W
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.84 lbs

Technical Specs

  • Features Abuse Resistant, Watertight
  • Colour Red
  • HP 10
  • Item Pin and Sleeve Inlet
  • Number of Poles 3
  • Phase 3
  • Standards IEC 309-1, IEC 309-2
  • Number of Wires 4
  • Voltage 480 VAC
  • Body Material Zytel(R) 101 Nylon
  • Amps 60

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List