Skip Content
INLET PIN AND SLEEVE 20A 3-480V 420 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INLET PIN AND SLEEVE 20A 3-480V 420

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL420B7W
  • Mfr. Model # HBL420B7W
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Features Abuse Resistant, Watertight
  • Item Pin and Sleeve Inlet
  • HP 5
  • Number of Poles 3
  • Number of Wires 4
  • Standards IEC 309-1, IEC 309-2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list