Skip Content
INLET PIN AND SLEEVE 100A 125 25 41 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INLET PIN AND SLEEVE 100A 125 25 41

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL4100B12W
  • Mfr. Model # HBL4100B12W
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.28 lbs

Technical Specs

  • Colour Orange
  • Features Abuse Resistant, Watertight
  • HP -
  • Item Pin and Sleeve Inlet
  • Number of Poles 3
  • Number of Wires 4
  • Body Material Zytel(R) 101 Nylon
  • Amps 100
  • Voltage 120/240 VAC
  • Phase 1
  • Standards IEC 309-1, IEC 309-2

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List