INLET GUARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

INLET GUARD

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RXN9
  • Mfr. Model # 2RXN9
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.2 lbs

Technical Specs

  • Application Provides Protection on Inlet of Blower
  • Depth (In.) 2
  • Finish Gray Baked on Polyester Epoxy Powder Coat
  • For Use With 3C111
  • Height (In.) -
  • Includes Mounting Hardware
  • Item Guard
  • Type Inlet
  • Width (In.) -
  • Outside Dia. (In.) 39
  • Agency Compliance OSHA Compliant
  • Construction Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list