Skip Content
INLET GUARD PLUS 24INX48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INLET GUARD PLUS 24INX48IN

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT9162
  • Mfr. Model # 9162
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.52 lbs

Technical Specs

  • Colour Gray
  • For Use With Street Drains, Combination Drains, and Trench Drains
  • Height 2"
  • Item Inlet Guard
  • Length 24"
  • Material Non Woven, Polyester Spun
  • Flow Capacity 192 gpm
  • Width 48"
  • Standards NPDES, 40 CFR 122.26(1999), TMDL
  • Removes Sediment, Dirt, Debris, Trash
  • Opening Size 4-1/2" dia.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list