INLET GUARD,INCLUDES MTG HARDWARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

INLET GUARD,INCLUDES MTG HARDWARE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RXL5
  • Mfr. Model # 2RXL5
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Gray Baked on Polyester Epoxy Powder Coat
  • Application Provides Protection on Inlet of Blower
  • For Use With 1C792 and 2C862
  • Item Guard
  • Depth (In.) 1
  • Includes Mounting Hardware
  • Height (In.) -
  • Outside Dia. (In.) 8
  • Type Inlet
  • Agency Compliance OSHA Compliant
  • Width (In.) -
  • Construction Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list