Skip Content
INLET FILTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INLET FILTER

FUJI ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5Z582
  • Mfr. Model # 5Z582
  • UNSPSC # 40161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Application For Gast, Rotron, Siemens and Spencer Regenerative Blower, To Protect Regenerative Blowers by Filtering Damaging Particles from Inlet Air
  • Dia. (In.) 5-1/8
  • For Use with Blower No. VFC400P-5T, VFC400A-7W, VFC400A-5W, VFC508P-2T, VFC500A-7W, VFC500A-5W, VFD41, VFD41S, VFD42, VFD42S, VFD4
  • Height (In.) 8
  • Inlet (In.) 1-1/2 (M)NPT
  • Item Inlet Filter with Cover

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list