Skip Content
INLET FILTER,4 MNPT OUT,520 MAX CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INLET FILTER,4 MNPT OUT,520 MAX CFM

SOLBERG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TLA9
  • Mfr. Model # 3TLA9
  • UNSPSC # 40161516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.2 lbs

Technical Specs

  • Dia. (In.) 10
  • Height (In.) 14
  • For Use With Compressors and Blowers
  • Filter Rating (Microns) 5
  • Item Filter Silencer
  • Max. Flow (CFM) 520
  • Outlet (In.) 4 (M)NPT
  • Temp. Range (F) 15 to 220
  • Design Hood
  • Filter Efficiency (%) 99
  • Nipple Length (In.) 14
  • Filter Media Polyester
  • Noise Reduction Rating NRR (dB) -
  • Housing Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list