INLET FILTER,3 MNPT OUT,300 MAX CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INLET FILTER,3 MNPT OUT,300 MAX CFM

SOLBERG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TLA7
  • Mfr. Model # 3TLA7
  • UNSPSC # 40161516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.85 lbs

Technical Specs

  • Dia. (In.) 10
  • Filter Rating (Microns) 5
  • For Use With Compressors and Blowers
  • Height (In.) 13
  • Item Filter Silencer
  • Max. Flow (CFM) 300
  • Outlet (In.) 3 (M)NPT
  • Temp. Range (F) 15 to 220
  • Filter Efficiency (%) 99
  • Design Hood
  • Noise Reduction Rating NRR (dB) -
  • Filter Media Polyester
  • Housing Material Carbon Steel
  • Nipple Length (In.) 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list