Skip Content
INLET FILTER,1 MNPT OUT,55 MAX CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INLET FILTER,1 MNPT OUT,55 MAX CFM

SOLBERG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TLD8
  • Mfr. Model # 3TLD8
  • UNSPSC # 40161516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Dia. (In.) 4-1/2
  • Filter Rating (Microns) 5
  • Height (In.) 6-5/8
  • For Use With Compressors and Blowers
  • Item Filter Silencer
  • Max. Flow (CFM) 55
  • Outlet (In.) 1 (M)NPT
  • Design Open
  • Temp. Range (F) -15 to 220
  • Filter Efficiency (%) 99
  • Noise Reduction Rating NRR (dB) -
  • Nipple Length (In.) 1-5/8
  • Housing Material Carbon Steel
  • Filter Media Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list