INKJET LABEL,WHITE,2X4,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INKJET LABEL,WHITE,2X4,PK100

AVERY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NHJ3
  • Mfr. Model # 5NHJ3
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Technical Specs

  • Height 2"
  • Material Paper
  • Colour White
  • Style Shipping
  • Item InkJet Printer Label
  • Width 4"
  • Adhesive Permanent, TrueBlock(TM)
  • Avery Template Number 5163
  • Labels per Sheet 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list