INK WHITE STENCIL 1 QUART CAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

INK WHITE STENCIL 1 QUART CAN

MARSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSS20923
  • Mfr. Model # 20923
  • UNSPSC # 12161803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.775 lbs

Technical Specs

  • Colour White
  • Application Rollers, Brushes
  • Item Rolmark Stencil Ink
  • Size Quart
  • Standards A-A-208D
  • Characteristics Permanent, Waterproof, Fast-Drying, for Marking on both Non-Porous Surfaces such as Pipe, Metal, Steel, Glass, Plastic and Porous Surfaces Such as Paper, Cloth, Wood, Corrugated Material
  • Net Weight (Oz.) 44
  • Weather Resistant Yes

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list