Skip Content
INJECTOR BLADES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INJECTOR BLADES

PACIFIC HANDY CUTTER, INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHCINJ010
  • Mfr. Model # INJ010
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.125 lbs

Technical Specs

  • Includes (100) Blades
  • Material Carbon Steel
  • Thickness 0.010"
  • Width 1/4"
  • Fits Utility Knives Stock No. 4MUY3
  • Item Film/Foam Cutter
  • Length 1-1/2"
  • Blade Edge Straight
  • Mount Type Injector
  • Number of Blades Included 3
  • Number of Cutting Edges 1
  • Blade Point Type Blunt
  • Number of Blade Points 2
  • Primary Cutting Application General Purpose
  • Blade Dispenser Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list