Skip Content
INHIBTR CORRSION SP400 304G AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INHIBTR CORRSION SP400 304G AEROSOL

CRC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRC73282
  • Mfr. Model # 73282
  • UNSPSC # 15121514
  • CATALOGUE PAGE # 1587
  • Shipping Weight 1.0 lbs

Product Details

CRC SP-400 is a long-term indoor/outdoor corrosion inhibitor for machined surfaces and assemblies subjected to long periods of storage or adverse conditions during shipment. Its firm, waxy film is highly resistant to humidity and salt-spray.

Technical Specs

  • Item SP-400 Corrosion Inhibitor
  • Application Motors, Shafts, Equipment Exposed to Elements, Outdoor Storage of Raw Materials and Finished Stock.
  • Container Size 19.69 H x 6.68 W x 6.68 D cm
  • VOC Content 623.3 g/L
  • Standards MIL-C-16173 Grade 4
  • Max. Operating Temp. 489 Degrees F
  • Flash Point 0 Degrees F
  • Specific Gravity 0.787
  • Min. Operating Temp. 50 Degrees F
  • Lubricant NSF Rating H2

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list