Skip Content
INHIBTOR SP350 HD CORROSION AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INHIBTOR SP350 HD CORROSION AEROSOL

CRC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRC73262
  • Mfr. Model # 73262
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Precision Machine Surfaces, Protective Coating for Assemblies in Storage or in Shipment, Start-up Lubricant for Stored Machinery.
  • Item SP-350 Corrosion Inhibitor
  • Max. Operating Temp. 410 Degrees F
  • Standards MIL-C-16173 Grade 4
  • Container Size 19.69 H x 6.68 W x 6.68 D cm
  • VOC Content 213.2 g/L
  • Specific Gravity 0.853
  • Flash Point 144 Degrees F
  • Min. Operating Temp. 50 Degrees F
  • Lubricant NSF Rating H2 Food Grade
  • Lubricant Container Can

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list