Skip Content
INHIBITOR RUST + CABLE CARE 16OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INHIBITOR RUST + CABLE CARE 16OZ

LOOBIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LYL32016
  • Mfr. Model # 32016
  • UNSPSC # 15121520
  • CATALOGUE PAGE # 1589
  • Shipping Weight 1.1 lbs

Product Details

Loobit is a multi-use, heavy-duty, superior long lasting lubricant that leaves a clear protective film. Extends wire cable life up to 40%. Withstands high pressure. Clean, non-tar or creosote formula. Low viscosity, easy to apply.

Technical Specs

  • Item 455 mL (16 oz.) Trigger Spray
  • Lubricant Container Aerosol Can
  • Lubricant Type Lubricant

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list