Skip Content
INGROUND PEDESTAL, H 60 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INGROUND PEDESTAL, H 60 IN

SAFETY TECHNOLOGY INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KFN6
  • Mfr. Model # 2KFN6
  • UNSPSC # 56131601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.13 lbs

Technical Specs

  • Height 60"
  • Includes 5 x 5" Mounting Plate
  • For Use With Access Reader, Intercom, Keypad, Control, Enclosure
  • Item Pedestal
  • Material Steel
  • Width 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list