Skip Content
INGREDIENT BIN,SLANT TOP, 29-1/2X13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INGREDIENT BIN,SLANT TOP, 29-1/2X13

CAMBRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UJR8
  • Mfr. Model # 4UJR8
  • UNSPSC # 52152002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.38 lbs

Technical Specs

  • Colour White
  • Includes S-Hook, Lid
  • Item Ingredient Bin
  • Overall Height (In.) 28
  • Overall Width (In.) 13
  • Type Slant Top
  • Overall Length (In.) 29-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list