Skip Content
INFRARED WINDOW,IP67,CRYSTAL 95MM DIA. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INFRARED WINDOW,IP67,CRYSTAL 95MM DIA.

FLIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLSIRW4S1
  • Mfr. Model # IRW4S
  • UNSPSC # 31242002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Includes Instructions
  • Item Infrared Window
  • Components Stainless Steel Frame and Cover
  • Body Material Stainless Steel
  • NEMA Rating Type 4/12
  • Special Features HINGED COVER STAYS ATTACHED, NO SPECIAL TOOL TO SECURE COVER, WINDOW LABELING/ID# INSIDE THE COVER, 3 STEP INSTALLATION, NO SCREW HOLES TO DRILL
  • Use Indoor/Outdoor
  • Manufacturers Warranty Length Limited Lifetime Warranty Against Manufacturer Defects
  • Viewing Aperture Area 6,221 sq. mm
  • Voltage Range Any
  • IP Rating 67
  • Window Thickness 4 mm
  • Gasket Maximum Temperature 76.7 Degrees C
  • Body Maximum Temperature 510 Degrees C
  • Viewing Aperture Size 89 mm Dia.
  • Crystal Insert Size 95 mm dia.
  • Optic Maximum Temperature 1,355.6 Degrees C (2,474 Degrees F)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list