Skip Content
INFRARED WINDOW,IP67,CRYSTAL 75MM DIA. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INFRARED WINDOW,IP67,CRYSTAL 75MM DIA.

FLIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLSIRW3S1
  • Mfr. Model # IRW3S
  • UNSPSC # 31242002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Includes Instructions
  • Item Infrared Window
  • Body Material Stainless Steel
  • Components Stainless Steel Frame and Cover
  • NEMA Rating Type 4/12
  • Special Features HINGED COVER STAYS ATTACHED, NO SPECIAL TOOL TO SECURE COVER, WINDOW LABELING/ID# INSIDE THE COVER, 3 STEP INSTALLATION, NO SCREW HOLES TO DRILL
  • Use Indoor/Outdoor
  • Voltage Range Any
  • Window Thickness 2 mm
  • Manufacturers Warranty Length Limited Lifetime Warranty Against Manufacturer Defects
  • Viewing Aperture Area 3,739 sq. mm
  • IP Rating 67
  • Gasket Maximum Temperature 76.7 Degrees C
  • Optic Maximum Temperature 1,355.6 Degrees C (2,474 Degrees F)
  • Body Maximum Temperature 510 Degrees C
  • Viewing Aperture Size 69 mm Dia.
  • Crystal Insert Size 75 mm dia.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list