Skip Content
Discontinued with Replacement
INFRARED THERMOMTR, -58.0 TO 1832F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INFRARED THERMOMTR, -58.0 TO 1832F

REED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # REEST8839
  • Mfr. Model # ST8839
  • UNSPSC # 41112224
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs
Suggested Replacement Product
INFRARED THERMOMETER,-50 - 1100 C

Price: NA

Product Details

Infrared Thermometer, Temp. Range (F) -58 Degrees to 1,832 Degrees , Temp. Range (C) -50 Degrees to 1,000 Degrees , Temp. Accuracy +/-2 Percent of Reading, Display Yes, Resolution 0.1 Degrees up to 200 Degrees , 1 Degrees Over 200 Degrees , Auto Power Off Yes, Data Hold Yes, Height 9.0 In., Width 3.9 In., Depth 2.2 In., Battery Type 9 V Alkaline, No Calibration Certificate, Includes Battery, Carrying Case

Technical Specs

  • Battery Type 9V
  • Includes Battery, Carrying Case
  • Item Infrared Thermometer, 50:1, 1832 Degrees F (1000 Degrees C)
  • Emissivity Adjustable 0.01 to 1.00
  • Resolution 0.1 Degrees Up to 200 Degrees , 1 Degrees Over 200 Degrees
  • Data Hold Yes
  • Trigger Yes
  • Memory Min/Max
  • Response Time Less Than 1 second

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list