Skip Content
INFRARED THERMOMETER -50 TO 500DEGC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INFRARED THERMOMETER -50 TO 500DEGC

REED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # REER2002
  • Mfr. Model # R2002
  • UNSPSC # 41112224
  • CATALOGUE PAGE # N/A
  • Shipping Weight 150.0 lbs

Technical Specs

  • Battery Type 9V
  • Includes Battery and Carrying Case
  • Item Infrared Thermometer
  • Emissivity Fixed 0.95
  • Resolution 0.1 Degrees C (0.1 Degrees F)
  • Data Hold Yes
  • Trigger Yes
  • Memory Max/Min
  • Response Time Less than 1 sec.
  • Manufacturers Warranty Length 1 yr.
  • Special Features Precise Non-Contact, Built-In Laser Pointer, Automatic Ambient Temperature, Display Backlight, Automatic Data Hold, Trigger Lock and Low Battery Indication with Auto Shut Off
  • Operating Temp. Range 0 Degrees - 50 Degrees C (32 Degrees - 122 Degrees F)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list