Skip Content
INFRARED THERMOMETER,-50 - 1100 C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INFRARED THERMOMETER,-50 - 1100 C

REED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # REER2007
  • Mfr. Model # R2007
  • UNSPSC # 41112802
  • CATALOGUE PAGE # 1247
  • Shipping Weight 0.52 lbs

Product Details

Infrared Thermometer, Temp. Range (F) -58 - 2012 Degrees , Temp. Range (C) -50 Degrees - 1100 Degrees , Focus Spot Size and Distance 50:1, Accuracy +/-2 Percent or 2 Degrees C, Emissivity Adjustable 0.1 to 1.0, Laser Sighting Dual Laser, Battery Type 9 V, Data Logging Internal Memory, Alarm High/Low, Alarm Indication Audible, Data Hold Yes, Display LCD, Resolution 0.1 Degrees C or 0.1 Degrees F, Spectral Response 8 - 14 micronM, Response Time 500 msec., Memory Internal Memory

Technical Specs

  • Battery Type 9 V
  • Item Infrared Thermometer
  • Accuracy +/-2% or 2 Degrees C
  • Includes Soft Carrying Case and Battery
  • Temp. Range (F) -58 - 2,012 Degrees
  • Data Logging Internal Memory
  • Alarm High/Low
  • Display LCD
  • Emissivity Adjustable 0.1 to 1.0
  • Laser Sighting Dual Laser
  • Focus Spot Size and Distance 50:1
  • Resolution 0.1 Degrees C or 0.1 Degrees F
  • Temp. Range (C) -50 Degrees - 1,100 Degrees
  • Special Features Built-in Dual Laser Pointers Identify Target Area, 50:1 Distance to Spot Ratio, Large LCD with Backlit Display
  • Manufacturers Warranty Length 1 yr.
  • Data Hold Yes
  • Operating Temp. Range 0 Degrees C - 50 Degrees C (32 Degrees - 122 Degrees F)
  • Calibration Certificate Optional
  • Trigger Yes
  • Memory Internal Memory
  • Response Time 500 msec.
  • Alarm Indication Audible
  • Spectral Response 8 - 14 micron M
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List