!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INFRARED THERM WITH LASER SIGHTING

INFRARED THERM WITH LASER SIGHTING

WESTWARD

INFRARED THERM WITH LASER SIGHTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INFRARED THERM WITH LASER SIGHTING

INFRARED THERM WITH LASER SIGHTING

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW2ZB46
  • Mfr. Model # 2ZB46
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Product Details

Infrared thermometer, hand held with laser sighting, temp range -58 to 932F, -50 to 500C, 1 inch at 9 inch focus spot size and distance, 1 dot laser sighting, emissivity fixed at 0.95, spectral response 5 to 14 uM, max/min max only, ambient temp range 32 to 120 F, response time 500 ms. Lockable trigger, battery type (2) AAA, display backlighted LCD, accuracy +/-2 C or 2% of reading. Whichever is greater, Repeatability 2%, includes batteries and instructions.

Technical Specs

  • Emissivity Fixed 0.95
  • Response Time 500 msec.
  • Operating Temp. Range 32 Degrees - 120 Degrees F
  • Trigger Lockable
  • Manufacturers Warranty Length 1 yr.
  • Battery Type AAA
  • Repeatability +/-2%
  • Standards Class II Laser
  • Includes Battery

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list