INFRARED THERM,RNGE -72 TO 1400 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

INFRARED THERM,RNGE -72 TO 1400 F

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1VEP9
  • Mfr. Model # 1VEP9
  • UNSPSC # 41112210
  • CATALOGUE PAGE # 1245
  • Shipping Weight 1.89 lbs

Product Details

Infrared Thermometer, Temp. Range (F) -76 Degrees to 1,400 Degrees , Focus Spot Size and Distance 1 In. @ 20 In., Accuracy +/-3.6 Degrees F or +/-2 Percent, Emissivity 0.10 to 1, Laser Sighting Single Dot, Battery Type AAA, Alarm High/Low Audible and Visual, Data Hold Yes, Display LCD, Spectral Response 8 to 14 uM, Response Time 500 msec., Repeatability +/-2 Percent, Memory Min/Max, Operating Temp. Range 32 Degrees F to 120 Degrees F, Standards Class II Laser, Trigger Yes, Includes Battery

Technical Specs

  • Battery Type AAA
  • Includes Battery
  • Item Infrared Thermometer
  • Repeatability +/-2%
  • Emissivity Adjustable 0.01 to 1.00
  • Data Hold Yes
  • Operating Temp. Range 32 Degrees - 120 Degrees F
  • Standards Class II Laser
  • Trigger Yes
  • Response Time 500 msec.
  • Memory Min/Max
  • Alarm Indication High/Low Audible and Visual
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list