Skip Content
INFRARED TEMPERATURE GUN,NIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INFRARED TEMPERATURE GUN,NIST

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2268-20NST
  • Mfr. Model # 2268-20NST
  • UNSPSC # 41112224
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.72 lbs

Technical Specs

  • Accuracy +/-1.8%
  • Item Infrared Temperature Gun
  • Battery Type 9V
  • Includes Battery, NIST Certification
  • Temp. Range (F) -22 Degrees - 1,022 Degrees
  • Alarm High/Low
  • Emissivity Fixed 0.95
  • Display LCD
  • Focus Spot Size and Distance 1" @ 12"
  • Laser Sighting Single Dot
  • Repeatability +/-0.8% or +/-1 Degrees C
  • Resolution 0.1 Degrees C/F
  • Temp. Range (C) -30 Degrees - 550 Degrees
  • Operating Temp. Range 0 Degrees C - 50 Degrees C
  • Data Hold Yes
  • Standards EN 61326-1:2013, EN 61326-2-2:2013, 21 CFR 1040.10 and 1040.11, Class II Laser
  • Calibration Certificate Yes
  • Trigger Yes
  • Memory Min/Max/Avg/Dif
  • Response Time 500 msec.
  • Alarm Indication Visual
  • Spectral Response 8 - 14 micron M
  • Manufacturers Warranty Length 5 yr.
  • Special Features Premium LCD for Clearest Readings, Simplified Buttons and Set Up, 7-Point Reinforced Housing, Raised Over-Molding Protect Lens and Screen From Direct Impact, Survives 6 ft. Drop

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List