Skip Content
INFRARED TEMPERATURE GUN,LCD,NIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INFRARED TEMPERATURE GUN,LCD,NIST

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2267-20NST
  • Mfr. Model # 2267-20NST
  • UNSPSC # 41112224
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Technical Specs

  • Accuracy +/-2.0%
  • Battery Type 9V
  • Item Infrared Temperature Gun
  • Includes Battery, NIST Certification
  • Temp. Range (F) -22 Degrees - 752 Degrees
  • Alarm High/Low
  • Display LCD
  • Emissivity Fixed 0.95
  • Laser Sighting Single Dot
  • Focus Spot Size and Distance 1" @ 10"
  • Repeatability +/-0.8% or +/-1 Degrees C
  • Resolution 0.1 Degrees C/F
  • Temp. Range (C) -30 Degrees - 400 Degrees
  • Data Hold Yes
  • Standards EN 61326-1:2013, EN 61326-2-2:2013, 21 CFR 1040.10 and 1040.11, Class II Laser
  • Operating Temp. Range 0 Degrees C - 50 Degrees C
  • Calibration Certificate Yes
  • Memory Min/Max/Avg/Dif
  • Trigger Yes
  • Response Time 500 msec.
  • Spectral Response 8 - 14 micron M
  • Alarm Indication Visual
  • Special Features Premium LCD for Clearest Readings, Simplified Buttons and Set Up, 7-Point Reinforced Housing, Raised Over-Molding Protect Lens and Screen From Direct Impact, Survives 6 ft. Drop
  • Manufacturers Warranty Length 5 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list