Skip Content
INFRARED TEMPERATURE GUN,LCD,9 V BATT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INFRARED TEMPERATURE GUN,LCD,9 V BATT.

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2267-20
  • Mfr. Model # 2267-20
  • UNSPSC # 41112224
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Technical Specs

  • Battery Type 9V
  • Includes Battery
  • Item Infrared Temperature Gun
  • Emissivity Fixed 0.95
  • Repeatability +/-0.8% or +/-1 Degrees C
  • Data Hold Yes
  • Resolution 0.1 Degrees C/F
  • Operating Temp. Range 0 Degrees C - 50 Degrees C
  • Standards EN 61326-1:2013, EN 61326-2-2:2013, 21 CFR 1040.10 and 1040.11, Class II Laser
  • Trigger Yes
  • Memory Min/Max/Avg/Dif
  • Response Time 500 msec.
  • Alarm Indication Visual
  • Manufacturers Warranty Length 5 yr.
  • Special Features Premium LCD for Clearest Readings, Simplified Buttons and Set Up, 7-Point Reinforced Housing, Raised Over-Molding Protect Lens and Screen From Direct Impact, Survives 6 ft. Drop

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list