Skip Content
INFRARED PANEL HEATER,120V,5120 BTU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INFRARED PANEL HEATER,120V,5120 BTU

FOSTORIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JNK7
  • Mfr. Model # 5JNK7
  • UNSPSC # 40101824
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.0 lbs

Technical Specs

  • Finish Powder Coated Heater-Yellow, Stand-Black
  • Height 72"
  • Amps @ 1 Phase 12.5
  • Includes Height Adjustment Stand (2 - 6 ft.), Wire Guard, Housing Knob Adjustment, 4-Casters, On/Off Rocker, Tip Over Switches, Quartz Tube
  • Item Electric Infrared Panel Heater
  • Number of Lamps 1
  • Phase 1
  • Width 48"
  • Beam Pattern 60 Degrees
  • Cord Length 15 ft.
  • Cord Type 3-Wire (14/3) With Plug
  • NEMA Plug HSW
  • Housing Material Steel
  • Voltage 120
  • BtuH Output 5120
  • Indoor/Outdoor Indoor
  • Watts 1,500
  • Standards ETL C/US
  • Electric Heater Item Electric Infrared Panel Heater
  • Indoor/Outdoor Usage Indoor Only
  • Electric Heater Phase 1
  • Heater Voltage 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list